This item is Discontinued.

Dabmar Lighting Dabmar Lighting W3900-LED9-SS 9W & 120V LED Cast Aluminum Wall Fixture - Stainless Steel W3900-LED9-SS

This item is Discontinued.

Dabmar Lighting

Dabmar Lighting W3900-LED9-SS 9W & 120V LED Cast Aluminum Wall Fixture - Stainless Steel (Discontinued)

Mfr # W3900-LED9-SS
Zoro # G404035087
UPC # 849095022814
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W3900-LED9-SS
Zoro #
G404035087
UPC #
849095022814
Country of Origin
Unknown

Description

9W & 120V LED Cast Aluminum Wall Fixture

Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Finish: Stainless Steel
  • Lens: White, Heat Resistant, Acrylic Lens
  • Material: Cast Aluminum
  • Lamp Type: G24-LED
  • Illuminant Type: LED
  • Wattage: 9W
  • Voltage: 120V
  • Lamp Includes: Yes
  • Installation Type: Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.