Shop DABMAR LIGHTING
Create Account
DL-PAR36-50-WFL PAR36 50 watt 64 Degree Wide 12 V Flood Lamp; White
- Mfr # DL-PAR36-50/WFL
- Zoro # G203707758
product price:Â
$
36.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-PAR36-50/WFL
- Zoro #
- G203707758
- UPC #
- 849095064647
- Country of Origin
- China
Description
Features
- PAR36 50 Watt 64 Degree Wide Flood 12V
- Screw Terminal
- 50 Watt PAR36 Flood Halogen Lamp
- Halogen Lamp
- Color: White
- Bulb Type: Flood
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 50 Watts
- Dimension: 2.31" H x 4.46" W x 4.46"D
- Weight: 7.5 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.