DL-TB-LED-896-41K 12.20 x 4.92 x 4.92 in. E39 Corn Light Mogul Base 120W 896 LEDS 100-277V 41K Base Light; White

  • Mfr # DL-TB-LED-896-41K
  • Zoro # G803715405
product price: 
$
492.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-TB-LED-896-41K
Zoro #
G803715405
UPC #
849095062056
Country of Origin
China

Description

E39 Corn Light Mogul Base 120W 896 LEDS 100-277V 41K Base Light

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Features
  • Mogul Base
  • Lamp Life: 50,000 Hours
  • 120 Watt LED 41K Lamp
  • LED Lamp
Specifications
  • Finish: White
  • Maximum Lamp Wattage: 120 Watts 41K
  • Distressed Finish: No
  • Assembly Required: No
  • Overall Dimension: 12.20" H x 4.92" W x 4.92" D
  • Weight: 2.8lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products