This item is Discontinued.

Dabmar Lighting Jungle Glass for a Path Walkway & Area Light P-GLS01

This item is Discontinued.

Dabmar Lighting

Jungle Glass for a Path Walkway & Area Light (Discontinued)

Mfr # P-GLS01
Zoro # G903715473
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-GLS01
Zoro #
G903715473
UPC #
-
Country of Origin
China

Description

Jungle Glass Path, Walkway & Area Light

Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.

Specifications
  • Material: Brass
  • Lens: No Lens, Open Lamp
  • Maximum Wattage: 20 watts Maximum
  • Installation Type: Ground Spike Included for Installation
  • ETL Approval: ETL Approved for Wet Location

Ratings & reviews