LVT500-A-SS Magnetic 500 Watt Low Voltage Buck Boost Transformer with Power Cord; Stainless Steel
- Mfr # LVT500-A-SS
- Zoro # G104076403
product price:Â
$
719.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVT500-A-SS
- Zoro #
- G104076403
- UPC #
- 849095004346
- Country of Origin
- China
Details
- Item
- Magnetic Transformer
Description
Features
- Magnetic 500 Watt Low Voltage Buck Boost Transformer with Power Cord.
- Durable Stainless Steel Construction.
- Suitable for Indoor and Outdoor Use.
- Unit includes 6 ft. Power Cord.
- Unit features (1) 200 Watt and (1) 300 Watt Terminal Taps.
- Unit features a Built-In Mounting Bracket for Wall Mount Installation.
- UL Listed.
- Primary Voltage - 120V.
- Secondary Voltage - 12V.
- Maximum Wattage - 500 Watts.
- Magnetic Transformer Recommended for LED Light Fixture Installation.
- Dimension - 15.58 H x 4.82 W x 5.50 D in.
- Item Weight - 23.80 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.