This item is Discontinued.

Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set D3603

This item is Discontinued.

Dacasso

D3603 Dark Brown Bonded Leather 8-Piece Desk Set (Discontinued)

Mfr # D3603
Zoro # G803988540
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D3603
Zoro #
G803988540
UPC #
-
Country of Origin
China

Dimensions

Desk Length
30 in
Desk Width
18 in

Details

Item
Desk Set
Work Surface Material
Bonded Leather
Work Surface Color
Brown
Includes
Silver Stacking Tray Posts; Business Card Holder; Pencil Cup; Desk Pad; Memo Holder; Letter Opener; (2) Letter Trays
Features
Silver Stacking Tray Posts; Business Card Holder; Pencil Cup; Desk Pad; Memo Holder; Letter Opener; Letter Trays

Description

This complete desk set comes with everything needed to organize your desk in style! All components of this set are made in a cost-effective bonded leather, allowing you the luxury of leather desk accessories without breaking the bank. Set includes a 30x18 desk pad, pencil cup, memo holder, business card holder, letter tray, and letter opener.
  • Length: 30
  • Height: 1
  • Width: 18
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.