This item is Discontinued.

This item is Discontinued.
Dacasso P1023 Leather 17x14 Conference Table Pad with Pen Well (Discontinued)
Mfr #
P1023
Zoro #
G603700229
UPC # 872164005258
Country of Origin China
Category Desk Accessories & Organizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1023
- Zoro #
- G603700229
- UPC #
- 872164005258
- Country of Origin
- China
Dimensions
- Width
- 17"
- Depth
- 14"
- Overall Width
- 17 in
- Overall Depth
- 14 in
Details
- Item
- Desk Pad
- Material
- Leather
- Color
- Black
- Container Shape
- Rectangular
- Backing Material
- Felt
- Shape
- Rectangular
Description
This 17x14 table pad features genuine top-grain leather with a matching felt bottom and a pen well top-rail. Materials: Black Top-Grain Leather Dimensions: L 19 x W 16.125 x H 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.