This item is Discontinued.

This item is Discontinued.
Dacasso P1027 Black Leatherette 24x19 Conference Table or Desk Pad (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1027
- Zoro #
- G303700093
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24"
- Depth
- 19"
- Overall Depth
- 19 in
- Overall Width
- 24 in
- Thickness
- 250 mil
Details
- Item
- Desk Pad
- Material
- Leatherette
- Color
- Black
- Container Shape
- Rectangular
- Backing Material
- Felt
- Shape
- Rectangular
Description
This 24x19 conference table pad features a leatherette surface with a matching felt bottom. These pads protect your expensive conference table, provide users with a fantastic writing surface, and add an air of elegance to your meeting facilities.Length: 24 Height: .25 Width: 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.