This item is Discontinued.

This item is Discontinued.
Desktop Organizer, Black, Leather, 10.3" W, 13.5" L, 2" H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1401
- Zoro #
- G603707747
- UPC #
- 872164007610
- Country of Origin
- China
Dimensions
- Length
- 13.5"
- Width
- 10.3"
- Height
- 2"
Details
- Item
- Desktop Organizer
- Color
- Black
- Material
- Leather
- Shape
- Rectangle
- Application/Usage
- Letter
Description
This letter-sized tray is machine made using a cost-effective bonded leather.Materials: Black Bonded Leather Dimensions: L 14 x W 11 x H 2.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.