This item is Discontinued.

Dacasso P1001 Leather 34x20 Desk Pad with Side Rails P1001

This item is Discontinued.

Dacasso

P1001 Leather 34x20 Desk Pad with Side Rails (Discontinued)

Mfr # P1001
Zoro # G603700243
UPC # 872164000123
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1001
Zoro #
G603700243
UPC #
872164000123
Country of Origin
China

Dimensions

Width
34"
Depth
20"
Overall Depth
20 in
Overall Width
34 in

Details

Item
Desk Pad
Material
Leather
Color
Black
Container Shape
Rectangular
Backing Material
Felt
Shape
Rectangular

Description

This 34 x 20 desk pad features genuine top-grain leather with a matching felt bottom.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 34.625 x W 20.50 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.