This item is Discontinued.

Dacasso P1010 Leather 17x14 Conference Table Pad P1010

This item is Discontinued.

Dacasso

P1010 Leather 17x14 Conference Table Pad (Discontinued)

Mfr # P1010
Zoro # G403700290
UPC # 872164001885
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1010
Zoro #
G403700290
UPC #
872164001885
Country of Origin
China

Dimensions

Width
17"
Depth
14"
Overall Depth
14 in
Overall Width
17 in

Details

Item
Desk Pad
Material
Leather
Color
Black
Container Shape
Rectangular
Shape
Rectangular
Backing Material
Felt

Description

This 17x14 table pad features genuine top-grain leather with a matching felt bottom and round corners.
  • Materials: Black Top-Grain Leather
  • Dimensions: L 19 x W 16.125 x H 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.