This item is Discontinued.

This item is Discontinued.
P1024 Black Leather 17x14 Conference Table Pad for Round Tables (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1024
- Zoro #
- G103700286
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17"
- Height
- 14"
- Overall Width
- 17 in
Details
- Item
- Desk Pad
- Material
- Top Grain Leather
- Color
- Black
- Features
- Durable
- Container Shape
- Rectangular
- Series
- 1000
- Shape
- Rectangular
Description
This 17x14 conference table pad features genuine top-grain leather with a matching felt bottom. These pads protect your expensive conference table, provide users with a fantastic writing surface, and add an air of elegance to your meeting facilities. This pad features a contoured shape designed to work well with round tablesLength: 17 Height: .25 Width: 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.