This item is Discontinued.

This item is Discontinued.
P3028 Mocha Leather 22 in. x 14 in. Desk Pad with Side Rails (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3028
- Zoro #
- G603700106
- UPC #
- -
- Country of Origin
- China
- Item
- Desk Pad
- Material
- Top Grain Leather
- Color
- Mocha
- Container Shape
- Rectangular
- Features
- Side Rail
- Backing Color
- Mocha
- Backing Material
- Felt
- Shape
- Rectangular
Dimensions
- Width
- 22"
- Depth
- 14"
- Overall Width
- 22 in
- Overall Depth
- 14 in
- Thickness
- 1"
Description
This 22"x14" desk pad features genuine top-grain leather with a matching felt bottom. The perfect way to keep your desktop protected, organized, and beautifully decorated! Functional side-rails allow the use of blotter paper.Length: 22 Height: 1 Width: 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.