This item is Discontinued.

This item is Discontinued.
This 34x24 desk pad features geninune top-grain leather with a matching felt bottom. The perfect way (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1022
- Zoro #
- G803700197
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 34 in
- Overall Depth
- 24 in
- Thickness
- 250 mil
Details
- Item
- Desk Pad
- Material
- Leather
- Color
- Black
- Series
- 1000
Description
This 34x24 desk pad features geninune top-grain leather with a matching felt bottom. The perfect way to keep your desktop protected, organized, and beautifully decorated! Length: 34 Height: .25 Width: 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.