63B Wood Basket; Bronze
- Mfr # 63B
- Zoro # G804083800
product price:Â
$
98.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63B
- Zoro #
- G804083800
- UPC #
- 951921925036
- Country of Origin
- China
Description
The Dagan Wood Basket provides a premium carrier to store your firewood. Made from durable steel with a bronze finish and a filigree body design, this log holder is built to last. Neatly stack your logs in this 3 pound, 21-inch long wood basket.
Features- Wood Basket
- Filigree Design Around Body
- Finish: Bronze
- Material: Steel
- Assembly Required: Yes
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.