Shop DAGAN
Create Account
73PEW Wood Basket; Pewter
- Mfr # 73PEW
- Zoro # G904124694
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73PEW
- Zoro #
- G904124694
- UPC #
- 951921429596
- Country of Origin
- China
Description
Dagan DG- provides a premium carrier to store your firewood. Made from durable steel with a pewter finish and a filigree body design, this log holder is built to last. Neatly stack your logs in this 3 pound, 21-inch long wood basket.
Features- Wood Basket
- Beautiful filigree body design
- Filigree Design Around Body
- Finish: Pewter
- Material: Steel
- Assembly Required: Yes
- Length: 21"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.