Shop DAGAN
Create Account
8527-5 5 Bar Grate V-Groove Design with Welded Ember Retainer; Black
- Mfr # 8527-5
- Zoro # G404124255
product price:Â
$
56.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8527-5
- Zoro #
- G404124255
- UPC #
- 951921948042
- Country of Origin
- China
Description
The Dagan Five Bar V-Groove Design Grate with Welded Ember Retainer provides a high quality grate for your fireplace. The grate features a v-groove design with an ember retainer - providing maximum burn time.
Features- 5 Bar Grate V-Groove Design with Welded Ember Retainer
- V-groove design with ember retainer welded on for maximum burn time
- Provides a convenient way to contain logs in a fireplace
- Finish: Black
- Material: Steel
- Assembly Required: No
- Back Length: 22"
- Clearance: 3.75"
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.