Shop DAGAN
Create Account
AH-GS-B Pair of Glass Screen Bases; Bronze
- Mfr # AH-GS-B
- Zoro # G003933241
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH-GS-B
- Zoro #
- G003933241
- UPC #
- 689145798838
- Country of Origin
- China
Description
Dagan DG-AH-GS-B Pair of Glass Screen Bases, Bronze provides premium support for a glass screen. The 4 x 2.5 inch (L x H) pair of glass screen bases has a 1/2 inch adjustable channel and is suggested for use with tempered glass thickness between 1/4 - 3/8 inches.
Features- Pair of Glass Screen Bases
- 1/2" Adjustable Channel
- Suggested Tempered Glass Thickness 1/4" - 3/8"
- Glass Not Included
- Finish: Bronze
- Material: Steel
- Assembly Required: No
- Height: 2.5"
- Length: 4"
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.