Shop DAGAN
Create Account
AHS185 Silver Rivet Design Panel Screen with Doors; Black & Silver
- Mfr # AHS185
- Zoro # G603933207
product price:Â
$
296.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHS185
- Zoro #
- G603933207
- UPC #
- 95192199656
- Country of Origin
- China
Description
Dagan DG-AHS185 Fireplace Screen with Doors with Silver Rivet Design, 39x34-Inches provides an elegant piece that will enhance your fireplace space. The screen features a durable black steel frame with a beautiful silver rivet design. The doors open for easy access to the fireplace. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.
Features- Silver Rivet Design Panel Screen with Doors
- Beautiful silver rivet design
- Open for easy access to the fireplace
- Finish: Black & Silver
- Material: Steel
- Assembly Required: Yes
- Front Legs: 10"
- Back Legs: 4"
- Height: 34"
- Length: 39"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.