Shop DAGAN
Create Account
CI924 24 in. Basket Grate; Black
- Mfr # CI924
- Zoro # G803988786
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CI924
- Zoro #
- G803988786
- UPC #
- 951921356540
- Country of Origin
- China
Description
The Dagan Basket Grate offers a beautiful addition to your fireplace. Made from cast iron with a black finish, this grate will last for years to come.
Features- Basket Grate
- Made from cast iron with black finish
- Conveniently holds fireplace logs in place
- Finish: Black
- Size: 24"
- Material: Cast Iron
- Assembly Required: No
- Back Length: 19.5"
- Clearance: 3"
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.