This item is Discontinued.

This item is Discontinued.
Dagan S166 Cowboy & Star Design 3 Fold Wrought Iron Screen; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S166
- Zoro #
- G203933171
- UPC #
- 95192190653
- Country of Origin
- China
Description
Dagan DG-S166 Three Fold Wrought Iron Fireplace Screen with Cowboy and Star Design, 50.75x34.75-Inches provides a beautiful piece that will enhance your fireplace space. The 3 fold screen features a wrought iron frame with a charming cowboy design. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.
Features- Cowboy & Star Design 3 Fold Wrought Iron Screen
- Charming cowboy design
- Finish: Black
- Material: Steel
- Assembly Required: No
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.