Shop DAGAN
Create Account
EM-RK1 Individual Hearth & Fire Pit Tool with Hook Handle - Ember Rake; Black
- Mfr # EM-RK1
- Zoro # G303707764
product price:Â
$
64.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM-RK1
- Zoro #
- G303707764
- UPC #
- 95192161059
- Country of Origin
- China
Description
Individual Hearth & Fire Pit Tool with Hook Handle - Ember Rake
Dagan DG-EM-RK1 Ember Rake, 20-Inches provides a functional tool for your fireplace. This ember rake is made from steel with a black finish. The rake is 20 inches long and features a hook handle, making it a perfect replacement or additional piece for your tool set.
Specifications- Finish: Black
- Material: Steel
- Assembly Required: No
- Width: 8"
- Length: 20"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.