Shop DAGAN
Create Account
ER12 Ember Retainer for Grates; Black
- Mfr # ER12
- Zoro # G604124451
product price:Â
$
49.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER12
- Zoro #
- G604124451
- UPC #
- 951921430004
- Country of Origin
- China
Description
The Ember Retainer For Grates from Dagan provides a high quality accessory for your fireplace. The ember retainer keeps burning embers close to the firewood for a longer lasting fire. This steel ember retainer measures 12 x 7 inches (L x W).
Features- Ember Retainer for Grates
- Keeps Burning Embers Close to the Firewood For a Longer Lasting Fire
- 2.2-2.7 Steel Gauge
- Finish: Black
- Material: Steel
- Assembly Required: No
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.