FAT-1BOX Fatwood Firestarter in a Box; Natural

  • Mfr # FAT-1BOX
  • Zoro # G304035361
product price: 
$
37.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FAT-1BOX
Zoro #
G304035361
UPC #
95192145950
Country of Origin
Honduras

Description

Dagan DG-FAT-1BOX Fatwood Firestarter in a Box, 2 Pounds provides a natural firestarter for your fireplace. Fatwood is exceptionally flammable, 100% natural, made from recovered wood and contains no chemicals or wax - making it a safe alternative to kindling. Simply add two fatwood sticks to your fuel, light one end of each stick, and enjoy!

Features
  • Fatwood Firestarter in a Box
  • Fireplace fire starter
  • 100% Natural Firestarter
  • No Chemicals or Wax
  • Made From Recovered Wood
  • Exceptionally Flammable
Specifications
  • Finish: Natural
  • Material: Recovered Wood
  • Country of Origin: Honduras
  • Assembly Required: No
  • Capacity: 2 lbs
  • Stick Size: 8" L x 1/2" W
  • Length: 8"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews