Shop DAGAN
Create Account
FB-F Pair of Fire Back Feet; Black
- Mfr # FB-F
- Zoro # G104084125
product price:Â
$
63.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-F
- Zoro #
- G104084125
- UPC #
- 951921560558
- Country of Origin
- China
Description
Dagan DG-FB-F Pair of Fireback Feet, Black offers an accessory for your fire back. Made from cast iron with a black finish, these feet will last for years to come. Use these feet to stand your fire back up in your fireplace.
Features- Pair of Fire Back Feet
- Not included with Fire Back
- Finish: Black
- Material: Cast Iron
- Assembly Required: No
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.