Shop DAGAN
Create Account
FP-1027 Diamond Style Wood Burning Fire Pit with 29.5 in. Dia. Fire Bowl & 7 in. Clearance; Black
- Mfr # FP-1027
- Zoro # G003898526
product price:Â
$
208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-1027
- Zoro #
- G003898526
- UPC #
- 95192200703
- Country of Origin
- China
Description
Dagan DG-FP-1027 Diamond Style Wood Burning Fire Pit provides a premium wood fire pit for your favorite outdoor space. Featuring durable construction, this fire pit has been built to withstand the test of time. This heavy-duty fire pit features a diamond style black design to easily incorporate into any space. The set includes a 29-inch diameter spark screen guard, 24-inch log poker, and a vinyl cover.
Features- Diamond Style Wood Burning Fire Pit
- Rectangular bronze and black style design easily incorporates into any decor
- 29" Dia. Spark Guard Screen, 24"L Poker
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Fire Bowl: 29.5" Dia.
- Clearance: 7"
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.