Shop DAGAN
Create Account
FR-34-18S Fire Ring; No.304 Stainless Steel
- Mfr # FR-34-18S
- Zoro # G903988525
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-34-18S
- Zoro #
- G903988525
- UPC #
- 951921921076
- Country of Origin
- China
Description
The Dagan Stainless Steel Fire Ring provides a premium replacement round ring burner designed for use with natural gas. Featuring 3/4-inch stainless steel construction and a 1.5mm thickness, this burner has been built to withstand the rigors of regular use.
Features- Fire Ring
- Stainless steel construction provides heavy-duty durability
- For use with natural gas applications only
- Finish: No.304 Stainless Steel
- Material: #304 Stainless Steel
- Assembly Required: No
- Thread Size: 3/4"
- Tubing: 3/4"
- Thickness: 1.5 mm
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.