GB-LHTGNIR 0.75 in. Fire Beads; Light Green Iridescent
- Mfr # GB-LHTGNIR
- Zoro # G804083503
product price:Â
$
59.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB-LHTGNIR
- Zoro #
- G804083503
- UPC #
- 95192198000
- Country of Origin
- China
Description
Fire Beads
Dagan DG-GB-LHTGNIR 3/4-Inch Fire Beads, 10, Light Green Iridescent offers a contemporary fire media option to accent your gas fire pit or fireplace. The beads are approximately 3/4" in size, are tempered for long-term heat consumption, and come in (10) pound increments. Use our fire pit calculator to determine how many bags you will need to need to fill your fire pit. Usually, we recommend covering your burner until just covered, which can take anywhere from 1.5" to 4".
Specifications- Finish: Light Green Iridescent
- Size: 0.75"
- Material: Tempered Glass
- Assembly Required: No
- Capacity: 10 lbs
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.