Shop DAGAN
Create Account
LC713 Curved Line Design Log Holder; Satin Nickel
- Mfr # LC713
- Zoro # G503929966
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC713
- Zoro #
- G503929966
- UPC #
- 951921447002
- Country of Origin
- China
Description
Curved Line Design Log Holder
Dagan DG-LC713 Satin Nickel Log Holder, 18.5x11.75-Inches provides a premium carrier to store your firewood. Made from durable steel with a satin nickel finish, this log holder is built to last.
Specifications- Finish: Satin Nickel
- Material: Steel
- Assembly Required: Yes
- Width: 11.75"
- Height: 13"
- Length: 18.5"
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.