Shop DAGAN
Create Account
LH24 Solid Square Steel Log Hoop; Black
- Mfr # LH24
- Zoro # G103930010
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH24
- Zoro #
- G103930010
- UPC #
- 951921476576
- Country of Origin
- China
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Solid Square Steel Log Hoop
- Holds Approximately 1/8 Cord of Wood
- Finish: Black
- Material: Steel
- Assembly Required: No
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.