Shop DAGAN
Create Account
LH40-COVER PVC Cover for LH40 Log Hoop; Black
- Mfr # LH40-COVER
- Zoro # G803930051
product price:Â
$
77.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LH40-COVER
- Zoro #
- G803930051
- UPC #
- 951921815528
- Country of Origin
- China
Description
Dagan DG-LH40-COVER Black Log Hoop Cover, 40x16-Inches provides a premium cover for the LH40 log hoop. Keep your logs dry with this black vinyl cover. The cover measures 40 inches long by 41 inches high, has a top width of 16 inches and a bottom width of 20 inches.
Features- PVC Cover for LH40 Log Hoop
- For Use with LH40 Log Hoop
- Vinyl cover with cloth hook and eye flap for durability and security
- 40 inches long by 41 inches high, has a top width of 16 inches and a bottom width of 20 inches
- Two cloth hook and eye Straps Included
- Finish: Black
- Material: PVC
- Assembly Required: No
- Top Width 16"
- Bottom Width: 20"
- Height: 41"
- Length: 40"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.