LR-12 Bag of Lava Rock; Black
- Mfr # LR-12
- Zoro # G803715528
product price:Â
$
40.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR-12
- Zoro #
- G803715528
- UPC #
- 95192202356
- Country of Origin
- China
Description
Bag of Lava Rock
Dagan DG-LR-12 Bag of Lava Rock provides a premium enhancement for your fire feature. This bag of lava rock provides an attractive addition to a flame presentation and offers a low-maintenance media option. Each lava rock measures approximately one inch to two inches with a total bag weight of five pounds.
Specifications- Finish: Black
- Material: Lava Rock
- Assembly Required: No
- Size: 1" - 2"
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.