Shop DAGAN
Create Account
LR-46 Box of Lava Rock Boulders; Black
- Mfr # LR-46
- Zoro # G804083183
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR-46
- Zoro #
- G804083183
- UPC #
- 95192202257
- Country of Origin
- China
Description
Box of Lava Rock Boulders
Dagan DG-LR-46 Box of Lava Rock Boulders provides a premium enhancement for your fire feature. This bag of lava rock provides an attractive addition to a flame presentation and offers a low-maintenance media option. Each lava rock measures approximately four inches to six inches with a total box weight of 30 pounds.
Specifications- Finish: Black
- Material: Lava Rock
- Assembly Required: No
- Size: 4" - 6"
- Weight: 35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.