Shop DAGAN
Create Account
UBPS-18 Burner Pan with U-Straight Burner; Stainless Steel
- Mfr # UBPS-18
- Zoro # G504124513
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBPS-18
- Zoro #
- G504124513
- UPC #
- 95192199106
- Country of Origin
- China
Description
Burner Pan with U-Straight Burner
The Dagan Stainless Steel Burner Pan with U-Burner provides a premium burner pan for your fireplace. This burner has been designed for use with natural gas only. Get the most out of your fireplace with quality components from Dagan.
Specifications- Finish: Stainless Steel
- Material: #304 Stainless Steel
- Assembly Required: No
- Clearance: 3 3/4"
- Deep: 2"
- BTU Rating: 48000 MAX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.