WR30 Log Holder; Black
- Mfr # WR30
- Zoro # G303930025
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR30
- Zoro #
- G303930025
- UPC #
- 95192193401
- Country of Origin
- China
Description
Dagan DG-WR30 Black Log Holder, 30x12-Inches provides a premium storage option for your firewood. The log holder is made from premium black steel and is built to last. It stores approximately 1/8 cord of wood and measures 30 x 30 x 12 inches (L x H x D).
Features- Log Holder
- Holds approximately 1/8 cord of wood
- Protective log holder cover
- Heavy-duty vinyl construction for premium longevity
- For use with WR30 Log Holder
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Holds Approximately: 1/8 Cord of Wood
- Width: 12"
- Height: 30"
- Length: 30"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.