Shop DAGGERZ

Self-Drilling Screw, #6 x 1-5/8 in, Phosphate Steel Flat Head Phillips Drive, 5000 PK

  • Mfr # DWSDB06158
  • Zoro # G8839113

product price: 
$
240.99
/pk of 5000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Materials for Use With
metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWSDB06158
Zoro #
G8839113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Phosphate
Materials for Use With
metal
Item
Self-Drilling Screw
Standards
ICC-ES Listed

Description

SD Screw,Phillips Bugle Head,6x1-5/8,Package Quantity 5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products