Dagger-Con Concrete Screw, 1/4" Dia., Hex, 5" L, Yellow Zinc, 500 PK
- Mfr # QCZ1450
- Zoro # G8842062
product price:Â
$
429.99
/pk of 500, $0.86/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCZ1450
- Zoro #
- G8842062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 5"
- Thread Length
- 5 in
- Size (In.)
- 1/4 x 5
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Sub-Brand
- Dagger-Con
- Material
- Carbon Steel
- Finish
- Yellow Zinc
- Head Type
- Hex
- Drive Type
- Hex
Description
Concrete Screw,HFH,Ylw Znc,1/4x5,Package Quantity 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.