Shop DAGGERZ
See all product information
Create Account
#8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # DZZ08012
Zoro # G8839481
product price:Â
$
1,727.99
/pk of 8000, $0.22/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZZ08012
- Zoro #
- G8839481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- RoHS Compliant
- Item
- Machine Screw
Description
Dagger,Zip Screw,Unslotted Hex Washer Head,8x1/2,Package Quantity 8000, Package Quantity 8000