Shop DAGGERZ
See all product information
Create Account
#10, Hex Drive, Lag Screw, Zinc Plated 5000 PK
Mfr # DZZ10034
Zoro # G8839448
product price:Â
$
876.99
/pk of 5000, $0.18/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZZ10034
- Zoro #
- G8839448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Head Style
- Hex
Description
Dagger,Zip Scrw,Unslotted Hex Washer Head,10x3/4,Package Quantity 5000, Package Quantity 5000