This item is Discontinued.

Daikin Motor, 0.33 HP, 825 rpm, 460V, 2 Speed KVEQ5922

This item is Discontinued.

Daikin

Motor, 0.33 HP, 825 rpm, 460V, 2 Speed (Discontinued)

Mfr # KVEQ5922
Zoro # G2084393
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KVEQ5922
Zoro #
G2084393
UPC #
-
Country of Origin
Mexico
Fits Brand
McQuay/Daikin
Item
Motor, 0.33 HP, 825 rpm, 460V, 2 Speed
OEM Replacement Brand
McQuay/Daikin
Compatible Brand
Daikin McQuay

Description

Motor, 0.33 HP, 825 rpm, 460V, 2 Speed, OEM Replacement Brand McQuay/Daikin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.