This item is Discontinued.

This item is Discontinued.
Table, 24" W, 16" L, 24" H, solid lumber and veneers, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMDA50W
- Zoro #
- G9509702
- UPC #
- 816076024099
- Country of Origin
- Viet Nam
- Item
- Table
- Tabletop Material
- solid lumber and veneers
- Tabletop Color
- White
- Finish
- White
- Assembled/Unassembled
- Assembled
- Surface Material
- Wood
Dimensions
- Width
- 24"
- Length
- 16"
- Height
- 24"
Description
Constructed of solid lumber and veneers, the Dakota side table fits well in any home. The vintage finish allows the natural wood grain to show through with added detail for an aged appearance, creating a casual yet elegant look. Black metal hardware and accents complete the design aesthetic to make this side table a unique piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.