This item is Discontinued.

This item is Discontinued.
13 Inch Indirect Rectangular LED Wall Sconce (Discontinued)
Mfr #
LEDWALL-F-BK
Zoro #
G703527719
UPC # 775902014379
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDWALL-F-BK
- Zoro #
- G703527719
- UPC #
- 775902014379
- Country of Origin
- China
- Voltage
- 120
- Lumens
- 800
- Finish
- Black
- Color
- Black
- Application
- Indoor/Outdoor
- Light Distribution
- 115
- CRI
- 90
- Housing Material
- Aluminum
- Color Temperature
- 3000
- Fixture Housing Color
- Black
- Fixture Rated Life
- 50000
Description
This new LED sconce can be installed in different directions, allowing for greater flexibility for your projects. With 3 finishes to choose from, the choice is yours!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.