This item is Discontinued.

Dals 16 Inch Rectangular CCT Dual Light Wall Sconce LWJ16-CC-WH

This item is Discontinued.

Dals

16 Inch Rectangular CCT Dual Light Wall Sconce (Discontinued)

Mfr # LWJ16-CC-WH
Zoro # G803527688
UPC # 775902018995
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWJ16-CC-WH
Zoro #
G803527688
UPC #
775902018995
Country of Origin
China

Dimensions

Width
4.5
Height
16.8125
Length
4

Details

Voltage
120
Lumens
815
Finish
White
Application
Indoor/Outdoor
Color
White
Fixture Rated Life
50000
Light Distribution
120
Color Temperature
Selectable
CRI
90
Fixture Housing Color
White
Housing Material
Aluminum

Description

Love at first sight, guaranteed. This will not only give you up and down lighting but also central through a delicate acrylic opening. Want to adapt your lighting to your environment? No problem. This wall mount has five color temperatures to choose from which makes it ideal for city or country living.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews