This item is Discontinued.

This item is Discontinued.
4 Inch Round Adjustable LED Cylinder Sconce (Discontinued)
Mfr #
LEDWALL-A-SG
Zoro #
G003527716
UPC # 775902014232
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDWALL-A-SG
- Zoro #
- G003527716
- UPC #
- 775902014232
- Country of Origin
- China
- Voltage
- 120V-277V
- Watts
- 29
- Lumens
- 2100
- Finish
- Satin Grey
- Color
- Satin Grey
- Application
- Indoor/Outdoor
- Fixture Housing Color
- Satin Grey
- Lumens Per Watt
- 72.4137931
- Housing Material
- Aluminum
- CRI
- 90
- Color Temperature
- 3000
- Light Distribution
- 115
- Rated Life
- 50000
Description
The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.