This item is Discontinued.

This item is Discontinued.
4 Inch Square Adjustable LED Cylinder Sconce (Discontinued)
Mfr #
LEDWALL-B-SG
Zoro #
G603527727
UPC # 775902014263
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDWALL-B-SG
- Zoro #
- G603527727
- UPC #
- 775902014263
- Country of Origin
- China
- Voltage
- 120
- Lumens
- 2100
- Finish
- Satin Grey
- Application
- Indoor/Outdoor
- Color
- Satin Grey
- Housing Material
- Aluminum
- Light Distribution
- 115
- Fixture Housing Color
- Satin Grey
- Fixture Rated Life
- 50000
- CRI
- 90
- Color Temperature
- 3000
Description
The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.