This item is Discontinued.

This item is Discontinued.
4 Inch Square Adjustable LED Cylinder Sconce (Discontinued)
Mfr #
LEDWALL-B-WH
Zoro #
G903527625
UPC # 775902014270
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDWALL-B-WH
- Zoro #
- G903527625
- UPC #
- 775902014270
- Country of Origin
- China
- Voltage
- 120
- Lumens
- 2100
- Finish
- White
- Color
- White
- Application
- Indoor/Outdoor
- Fixture Housing Color
- White
- Fixture Rated Life
- 50000
- CRI
- 90
- Light Distribution
- 115
- Housing Material
- Aluminum
- Color Temperature
- 3000
Description
The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.