This item is Discontinued.

This item is Discontinued.
Kit of 3 Ultra Slim Round Under Cabinet Puck Lights (Discontinued)
Mfr #
K4006-WH
Zoro #
G103527739
UPC # 775902016359
Country of Origin China
Category Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4006-WH
- Zoro #
- G103527739
- UPC #
- 775902016359
- Country of Origin
- China
- Dimmable
- Yes
- Voltage
- 120
- Color
- White
- Application
- Indoor
- Housing Finish
- White
- Housing Material
- Aluminum
- Color Rendering Index
- 90
- Color Temperature
- 3000
- Lumens
- 300
Dimensions
- Length
- 3.875
- Width
- 3.875
- Height
- 0.25
Description
Thanks to its tiny profile of just 1⁄4" in height, our ultra-slim LED pucks can be invisibly integrated onto any surface.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.