Pietra Divina Marble Natural Stone Framework Mosaic in Honed Namaste 10.40 SQFT Per Carton, 10PK

  • Mfr # M072FRAMEWKMS1U

  • Zoro # G116283035


product price:  $347.36
/pk 10, $34.74/ea
Free Shipping & Returns

Key Features

Length
13.38 in
Width
13.31 in
Thickness
0.39 in
Size
13 in x 13 in
Material
Natural Stone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M072FRAMEWKMS1U
Zoro #
G116283035
UPC #
-
Country of Origin
China

Dimensions

Length
13.38 in
Width
13.31 in
Thickness
0.39 in
Size
13 in x 13 in

Details

Material
Natural Stone
Shape
Random
Color
Namaste
Tile Use
Floor & Wall
Finish
Honed
Application
Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall
Coverage Area
10.4 sq. ft.

Description

Pietra Divina sets a heavenly standard for natural stone. Three exquisite marbles featuring a color palette that includes white with grey veining, white with warm gold movement, and a marvelous black with delicate white accents. This versatile line offers the popular 4 x 12 & 12 x 24 tile sizes as well as a full selection of mosaics available in solid colors and blends. Additionally, Pietra Divina showcases a 6x12 bamboo structure mosaic that can be installed in a variety of patterns giving you freedom in design. Pietra Divina Marble Natural Stone Framework Mosaic in Honed Namaste 10.40 SQFT Per Carton, 10PK


  • Breathtaking Magnificence: Exquisite color palette and stunning veining with varying dimension
  • Impressive mosaic assortment offers versatile designs
  • Framework mosaic puts a unique twist on square and diamond shapes
  • A sealer is recommended before and after grouting
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products