Shop DALTILE
Create Account
Restore 3 in. x 6 in. Ceramic Bright White Subway Tile (12.5 sq. ft. / Case), 30PK
- Mfr # RE1536MODHD1P4
- Zoro # G024230121
product price:Â
$
59.99
/pk of 30, $2.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE1536MODHD1P4
- Zoro #
- G024230121
- UPC #
- 081516486366
- Country of Origin
- United States
Description
A classic 3 in. x 6 in. subway tile that's perfect for timeless backsplashes and feature walls in the kitchen, bathroom, shower and more. It's a true white ceramic wall tile in a traditional design and a new, modern color. Complete your project with coordinating tile in multiple sizes and shapes from the Restore Bright White collection for style, durability and easy care. 12. 50 sq. ft. 100 pieces per case; case weight equals 36. 50 lbs. Grade 1, first-quality ceramic tile for wall and backsplash use3 in. width x 6 in. length x 5/16 in. thickGlazed glossy finish with high sheen and uniform variation in toneAbrasion resistance level suitable for wall and backsplash use onlyNon-Vitreous tile has water absorption of more than 7%Slip-resistance level suitable for wall and backsplash use onlyNot frost resistantResidential and light commercial useDon't forget your coordinating restore collection of bright white wall tile, mosaics, bullnose and trim pieces as well as grout, backerboard, thinset and installation toolsAll online orders for this item ship via parcel ground and may arrive in multiple boxesIt is recommended you purchase a minimum of 10% overage to account for design cuts and patterns. Specially designed with lugs to create a grout joint, no spacers needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.