This item is Discontinued.

Dalyn Dalyn IF4LA8X10 8 ft. x 10 ft. Infinity Lava Area Rug IF4LA8X10

This item is Discontinued.

Dalyn

Dalyn IF4LA8X10 8 ft. x 10 ft. Infinity Lava Area Rug (Discontinued)

Mfr # IF4LA8X10
Zoro # G503764581
UPC # 758253519137
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IF4LA8X10
Zoro #
G503764581
UPC #
758253519137
Country of Origin
China

Description

Rug is the foundation of a room. It infuses your space with color, offers comfort for your feet and helps to reduce noise. It will add the finishing touch to any outdoor setting and will withstand the heavy foot traffic of a busy family room or playroom. It's an ideal blend of good looks and easy maintenance.

Features
  • The Infinity rug consists of bold, saturated hues paired with classic geometric design.
  • The simplistic styling uses minimal background color accented with white for a clean, crisp element.
  • The plush and loop pile gives dimension as well as incredible durability.
  • Let the sophistication and boldness of the Infinity rug transform your favorite room.
  • Collection - Infinity
  • Color - Lava
  • Size - 8 ft. x 10 ft.
  • Dimension - 120 x 96 x 0.5 in.
  • Item Weight - 45 lbs.
Care Instruction

Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends, clip them with scissors to remove. Remove spills immediately, blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.